Hubbell Wiring Device-Kellems
Recessed 10" Series, Bottom Feed Plate, Center, 2" EMT
Mfr # S1R10CBF200
Zoro # G400695094
$45.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Metallic
- Standards cULus Listed
- Finish Natural
- Mounting Type Screw Mount
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening S1R4SPDUPLEX
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed 6" Series, Furniture Feed Cover, Black Powder Paint S1R6FFCVRBLK
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Style Line® Decorator Opening S1R8CSPK
- HUBBELL WIRING DEVICE-KELLEMS Recessed 4" Series, Cover Assembly, Gray Powder Coat Finish S1R4CVRGRY
- HUBBELL WIRING DEVICE-KELLEMS Base Units S1R6PTALU S1R6PTALU
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Duplex Opening S1R8CSPI
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Perimeter, Pull Through, 1" Bushing Opening S1R8PSPW
- HUBBELL WIRING DEVICE-KELLEMS Recessed 10" Series, Bottom Feed Plate, Center, 1-1/4" EMT S1R10CBF125
- HUBBELL WIRING DEVICE-KELLEMS Recessed 10" Series, Sub Plate, Full Perimeter, (2) Extron® AAP Opening S1R10PSPA
- NVENT HOFFMAN NEMA 1 8.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure ASE8X6X4
- WIEGMANN NEMA 1 6.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure SC060604NK
- Hubbell Wiring Device-Kellems Electrical Enclosures