Hubbell Wiring Device-Kellems
Recessed 10" Series, Bottom Feed Plate, Outer, 1-1/4" EMT
Mfr # S1R10PBF125
Zoro # G400695117
$36.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Metallic
- Standards cULus Listed
- Finish Natural
- Mounting Type Screw Mount
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) 1.60" Opening S1R4SPTWIST
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP CFBS1R4CUP
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening S1R4SPDUPLEX
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening, (2) Keystone Jack Openings S1R4SP2X2DUPLEX
- HUBBELL WIRING DEVICE-KELLEMS Recessed 4" Series, Cover Assembly, Gray Powder Coat Finish S1R4CVRGRY
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit S1R6PTACEHBLK
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Three Gang, 1" Extender, 3rd Party Data Devices S1R8CSPEXT3
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed 6" Series, Through Floor Fitting with Nickel Plated Cover S1R6PTFFNKL
- HUBBELL WIRING DEVICE-KELLEMS Tamper Resistant Cover Assembly, Replacement TORX-10 Bit S1RTR10BIT
- NVENT HOFFMAN NEMA 4, 12, 13 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure A10086CHNF
- WIEGMANN NEMA 3R, 4, 4X, 12 6.0 in H x 6.0 in W x 4.0 in D Wall Mount BN4060604CHSS
- Hubbell Wiring Device-Kellems Electrical Enclosures