Hubbell Wiring Device-Kellems
Recessed 10" Series, Accessories, Outer Divider
Mfr # S1R10PERIMDIV
Zoro # G200695126
$22.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Type 10" Recessed Rated Poke Through Accessories
- Application 10" Fire-Rated Poke-Through Series
- Mounting Type Screw Mount
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit S1R6PTACEHBLK
- HUBBELL WIRING DEVICE-KELLEMS Base Units S1R6PTALU S1R6PTALU
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Duplex Opening S1R8CSPI
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Abandonment Plate, Black Powder Coat S1R6ADMTBK
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Sub Plate, Center, Single Gang, (1) Style Line® Decorator Opening S1R8CSPK
- HUBBELL WIRING DEVICE-KELLEMS 4" Series, Sub Plate, (1) Duplex Opening S1R4SPDUPLEX
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Sub Plate, 60% Left Side, (1) Style Line® Decorator Opening, (2) Extron® AAP Opening S1R6SPX
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Replacement Fitting Box, (1) 3/4" EMT and (1) 1-1/4" EMT S1R8JNC8
- HUBBELL WIRING DEVICE-KELLEMS SYSTEM1 10IN FRPT PREPOUR TUBE S1R10PPT
- NVENT HOFFMAN NEMA 4, 4X, 12, 13 14.0 in H x 12.0 in W x 8.0 in D Wall Mount A14128CHQRFG
- NVENT HOFFMAN NEMA 4, 12, 13 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure A24H24BLP
- Hubbell Wiring Device-Kellems Electrical Enclosures