KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tee, C Phase Tap, 20A, 6-Wire & 4-Wire

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0437306| Mfr #: TX2306002304C00

$87.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600VAC
Plug End: Male/Female/Female
Amps AC: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437306 Mfr #: TX2306002304C00
Max. Voltage: 600VACPlug End: Male/Female/Female
Amps AC: 20For Use With: 2DZU4, 2DZU5, 2DZU6, 2DZU7 & 2DZU8 Cable Assemblies, 2DZV4 Female Receptacle and 2DZV8 Male Receptacle
Gauge/Conductor: 12/10Jacket Color: Gray
Item: TeeReceptacle: Male/Female/Female
Type: Super Neutral, Isolated Ground, C Phase TapPlug Type: 6-Wire and 4-Wire
Conductor Material: CopperEnclosure Type: NEMA 4X
Country of Origin (subject to change): United States

Description

Tee, Max. Voltage 600 VAC, Amps AC 20, Conductor Material Copper, Gauge/Conductor 12/10, Plug End Male/Female/Female, Plug Type 6-Wire & 4-Wire, Receptacle Male/Female/Female, Enclosure Type NEMA 4X, For Use With 2DZU4, 2DZU5, 2DZU6, 2DZU7 & 2DZU8 Cable Assemblies, 2DZV4 Female Receptacle and RM2306PB001 Male Receptacle

Reviews