Keep Your Vehicles Roadworthy20% OFF 8 CategoriesCode: ROADWORTHYSee Details

Tee, Feed Through, 30A, 4-Wire

HUBBELL WIRING DEVICE-KELLEMS | Zoro #: G0923386 | Mfr #: TX3004003004T00

$ 89.41 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • For Use With: 2DZU9, 2DZV1, 2DZV2, 2XE21 & 2XE22 Cable Assemblies, 2DZV5 & 2XE24 Female Receptacle, 2XE20 Male Receptacle
  • Plug Type: 4-Wire
  • Max. Voltage: 600VAC
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0923386 Mfr #: TX3004003004T00
For Use With: 2DZU9, 2DZV1, 2DZV2, 2XE21 & 2XE22 Cable Assemblies, 2DZV5 & 2XE24 Female Receptacle, 2XE20 Male Receptacle Plug Type: 4-Wire
Max. Voltage: 600VAC Type: Feed Through
Item: Tee Enclosure Type: NEMA 4X
Gauge/Conductor: 10 Plug End: Male/Female/Female
Conductor Material: Copper Receptacle: Male/Female/Female
Jacket Color: Gray Amps AC: 30
Country of Origin (subject to change): United States

Description

Tee, Max. Voltage 600 VAC, Amps AC 30, Conductor Material Copper, Gauge/Conductor 10, Plug End Male/Female/Female, Plug Type 4-Wire, Receptacle Male/Female/Female, Enclosure Type NEMA 4X, For Use With 2DZU9, 2DZV1, 2DZV2, 2XE21 & 2XE22 Cable Assemblies, 2DZV5 & 2XE24 Female Receptacle, 2XE20 Male Receptacle

Reviews