PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Thread On End Cap, F/ 30mm Dia Sensor

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1690491| Mfr #: EC30

$7.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: NylonItem: Thread On Proximity Sensor End CapFor Use With: 30mm Dia. Shielded Proximity Sensor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690491 Mfr #: EC30
Material: NylonItem: Thread On Proximity Sensor End Cap
For Use With: 30mm Dia. Shielded Proximity SensorCountry of Origin (subject to change): United States

Description

Thread On Proximity Sensor End Cap, Material Nylon

Reviews