Hubbell Wiring Device-Kellems
Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown
Mfr # NPJ1
Zoro # G0657142
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Nylon
- Finish Smooth
- Size Mid Size
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver SS702
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory P38I
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond P262LA
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray P1326GY
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White SWP812
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond P82LA
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Red P126R
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Light Almond PJ26LA
- HUBBELL WIRING DEVICE-KELLEMS 6 Port Replacement Data Frame S1DFMAX
- LUTRON Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White CW-4-WH
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate 80703-00I
- Hubbell Wiring Device-Kellems Wall Plates