Toggle Switch Wall Plate, 1 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1747882| Mfr #: NPJ1GY

$1.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Number of Gangs: 1
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747882 Mfr #: NPJ1GY
Color: GrayNumber of Gangs: 1
Weather Resistant: NoFinish: Smooth
Item: Toggle Switch Wall PlateSize: Mid Size
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, Switch, Number of Gangs 1, Color Gray, Finish Smooth, Material of Construction Nylon, Size Mid, 4.88 In x 3.13 In, Plate Type Mid Size

Reviews