SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toggle Switch Wall Plate, 1 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0294707| Mfr #: NPJ1I

$0.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryNumber of Gangs: 1Item: Toggle Switch Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294707 Mfr #: NPJ1I
Color: IvoryNumber of Gangs: 1
Item: Toggle Switch Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: Mid SizeTamper Resistant: No
Country of Origin (subject to change): China

Description

Toggle Switch Wall Plate, Finish Smooth, Material Nylon, Color Ivory, Number of Gangs 1, Size Mid Size, Tamper Resistant No, Weather Resistant No

Reviews