HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Toggle Switch Wall Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0763664| Mfr #: SA1

$5.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Number of Gangs: 1
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763664 Mfr #: SA1
Color: SilverNumber of Gangs: 1
Weather Resistant: NoFinish: Brushed
Item: Toggle Switch Wall PlateSize: Standard
Material: AluminumTamper Resistant: No
Country of Origin (subject to change): United States

Description

Wall Plate, Number of Gangs 1, Plate Toggle Switch, Plate Material Aluminum, Brushed, Anodized

Reviews