Toggle Switch Wall Plate, 1 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0301716| Mfr #: SWP1

$24.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 1Item: Toggle Switch Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301716 Mfr #: SWP1
Color: WhiteNumber of Gangs: 1
Item: Toggle Switch Wall PlateWeather Resistant: No
Finish: PowderMaterial: Steel
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Toggle Switch Wall Plate, Finish Powder, Material Steel, Color White, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews