KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch Wall Plate, 2 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0491741| Mfr #: NP2R

$0.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Toggle Switch Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491741 Mfr #: NP2R
Item: Toggle Switch Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: RedMaterial: Nylon
Finish: SmoothNumber of Gangs: 2
Country of Origin (subject to change): China

Description

Wall Plate, Switch, Number of Gangs 2, Color Red, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews