Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (Discontinued)
Mfr # NPJ2W
Zoro # G0303362
This Product is Discontinued
Key Features
- Number of Gangs 2
- Color White
- Material Nylon
- Finish Smooth
- Size Mid Size