Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Toggle Switch Wall Plate, 2 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1500021| Mfr #: SWP2

$39.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 2Item: Toggle Switch Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500021 Mfr #: SWP2
Color: WhiteNumber of Gangs: 2
Item: Toggle Switch Wall PlateWeather Resistant: No
Finish: PowderMaterial: Steel
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Toggle Switch Wall Plate, Finish Powder, Material Steel, Color White, Number of Gangs 2, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews