SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toggle Switch Wall Plate, 3 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0827172| Mfr #: NP3

$1.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownNumber of Gangs: 3Item: Toggle Switch Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827172 Mfr #: NP3
Color: BrownNumber of Gangs: 3
Item: Toggle Switch Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: StandardTamper Resistant: No
Country of Origin (subject to change): China

Description

Toggle Switch Wall Plate, Finish Smooth, Material Nylon, Color Brown, Number of Gangs 3, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews