Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray (Discontinued)
Mfr # NP3GY
Zoro # G1184662
This Product is Discontinued
Key Features
- Number of Gangs 3
- Color Gray
- Material Nylon
- Finish Smooth
- Size Standard