Hubbell
Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver
Mfr # SS3
Zoro # G1801247
$9.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Size Standard
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray PJ13GY
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black P8BK
- HUBBELL Hubbell Electrical 1C-GVX Vertical Ground Fault Interrupter Receptacle Flip Cover; Gray 665877
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver SS26
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Blue HBL4APBL
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver SS22RKL
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory P5I
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Gray P6GY
- HUBBELL Hubbell Electrical 1C-GV-BR Vertical Ground Fault Interrupter Single Gang Flip Cover; Bronze 496042
- LEVITON Wallplat Toggle 3G Brwn 85011-000
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover 167094
- Hubbell Lighting Controls