Toggle Switch Wall Plate, 4 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1248974| Mfr #: NP4

$3.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Toggle Switch Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248974 Mfr #: NP4
Tamper Resistant: NoWeather Resistant: No
Item: Toggle Switch Wall PlateSize: Standard
Color: BrownNumber of Gangs: 4
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, Switch, Number of Gangs 4, Color Brown, Finish Smooth, Material of Construction Nylon, Size Standard 4.5 In x 8.22 In, Plate Type Standard Size

Reviews