Toggle Switch Wall Plate, 4 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0598814| Mfr #: NP4I

$2.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryNumber of Gangs: 4Item: Toggle Switch Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598814 Mfr #: NP4I
Color: IvoryNumber of Gangs: 4
Item: Toggle Switch Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: StandardTamper Resistant: No
Country of Origin (subject to change): China

Description

Toggle Switch Wall Plate, Finish Smooth, Material Nylon, Color Ivory, Number of Gangs 4, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews