KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch Wall Plate, 5 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1218506| Mfr #: NP5GY

$5.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Toggle Switch Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218506 Mfr #: NP5GY
Item: Toggle Switch Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: GrayMaterial: Nylon
Finish: SmoothNumber of Gangs: 5
Country of Origin (subject to change): China

Description

Wall Plate, Switch, Number of Gangs 5, Color Gray, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews