DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Toggle Switch Wall Plate, 5 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2332592| Mfr #: NP5I

$3.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Ivory
Number of Gangs: 5
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332592 Mfr #: NP5I
Color: IvoryNumber of Gangs: 5
Weather Resistant: NoFinish: Smooth
Item: Toggle Switch Wall PlateSize: Standard
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, Switch, Number of Gangs 5, Color Ivory, Finish Smooth, Material of Construction Nylon, Size Standard, 4.5 In x 10.03 In, Plate Type Standard Size

Reviews