Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Toggle Switch Wall Plate, 5 Gang, White

  • Zoro #: G0992397
  • Mfr #: NP5W

$10.51

Details
  • Weather Resistant: No
  • Material: Nylon
  • Item: Toggle Switch Wall Plate
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #NP5W Specifications

  • Zoro #: G0992397
  • Mfr #: NP5W
Weather Resistant: No Material: Nylon
Item: Toggle Switch Wall Plate Color: White
Number of Gangs: 5 Finish: Smooth
Tamper Resistant: No Size: Standard
Country of Origin (subject to change): China

Description

Toggle Switch Wall Plate, Finish Smooth, Material Nylon, Color White, Number of Gangs 5, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews of Hubbell Wiring Device-Kellems #NP5W