DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Toggle Switch Wall Plate, 6 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2352235| Mfr #: NP6W

$6.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Number of Gangs: 6
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352235 Mfr #: NP6W
Color: WhiteNumber of Gangs: 6
Weather Resistant: NoFinish: Smooth
Item: Toggle Switch Wall PlateSize: Standard
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, Switch, Number of Gangs 6, Color White, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews