Hubbell Wiring Device-Kellems

Toggle Switch Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, White

Hover or click to zoom Tap to zoom
Key Features
  • Number of Gangs: 4
  • Item: Toggle Switch Wall Plates and Box Cover
  • Color: White
  • Material: Nylon
  • Size: Standard
  • Finish: Smooth
  • Weather Resistant: No
  • Tamper Resistant: No
See full product details
$2.84
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Size Standard

Details

Number of Gangs 4
Item Toggle Switch Wall Plates and Box Cover
Color White
Material Nylon
Finish Smooth
Weather Resistant No
Tamper Resistant No
Product Type Toggle Switch Wall Plate

Description

Toggle Switch Wall Plate, Color White, Material Nylon, Number of Gangs 4, Finish Smooth

    Reviews of Hubbell Wiring Device-Kellems #NP4W