Toggle Switch/Blank Plate, 2 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1871791| Mfr #: SS113

$12.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 2Item: Toggle Switch/Blank Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871791 Mfr #: SS113
Color: SilverNumber of Gangs: 2
Item: Toggle Switch/Blank Wall PlateWeather Resistant: No
Finish: BrushedMaterial: Stainless Steel
Description/Special Features: Switch and BlankSize: Standard
Tamper Resistant: NoCountry of Origin (subject to change): United States

Description

Toggle Switch/Blank Wall Plate, Finish Brushed, Material Stainless Steel, Color Silver, Number of Gangs 2, Size Standard, Tamper Resistant No, Weather Resistant No, Description/Special Features Switch and Blank

Reviews