Toggle Switch/Duplex Plate, 2 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2341595| Mfr #: NP18

$0.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Brown
Number of Gangs: 2
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341595 Mfr #: NP18
Color: BrownNumber of Gangs: 2
Weather Resistant: NoFinish: Smooth
Item: Toggle Switch/Duplex Receptacle Wall PlateSize: Standard
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, 1 Switch And 1 Duplex, Number of Gangs 2, Color Brown, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews