Toggle Switch/Duplex Plate, 2 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0243284| Mfr #: NP18GY

$1.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Number of Gangs: 2
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243284 Mfr #: NP18GY
Color: GrayNumber of Gangs: 2
Weather Resistant: NoFinish: Smooth
Item: Toggle Switch/Duplex Receptacle Wall PlateSize: Standard
Material: NylonTamper Resistant: No
Country of Origin (subject to change): China

Description

Wall Plate, 1 Switch And 1 Duplex, Number of Gangs 2, Color Gray, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews