*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch/Duplex Plate, 2 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2167681| Mfr #: NP18R

$1.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Toggle Switch/Duplex Receptacle Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167681 Mfr #: NP18R
Tamper Resistant: NoWeather Resistant: No
Item: Toggle Switch/Duplex Receptacle Wall PlateSize: Standard
Color: RedNumber of Gangs: 2
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, 1 Switch, 1 Duplex, Number of Gangs 2, Color Red, Finish Smooth, Material of Construction Nylon, Size Standard, 4.5 In x 4.6 In, Plate Type Standard Size

Reviews