Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toggle Switch/Duplex Plate, 2 Gang, White, Finish: Smooth

  • Zoro #: G0924883
  • Mfr #: NP18W
$1.03
  • Tamper Resistant: No
  • Item: Toggle Switch/Duplex Receptacle Wall Plate
  • Size: Standard
See full product details
Orders over $75 ship free.

Hubbell Wiring Device-Kellems #NP18W Specifications

  • Zoro #: G0924883
  • Mfr #: NP18W
Tamper Resistant: No Item: Toggle Switch/Duplex Receptacle Wall Plate
Size: Standard Color: White
Number of Gangs: 2 Finish: Smooth
Material: Nylon Weather Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Toggle Switch/Duplex Receptacle Wall Plate, Finish Smooth, Material Nylon, Color White, Number of Gangs 2, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews of Hubbell Wiring Device-Kellems #NP18W