SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toggle Switch/Rocker Plate, 2 Gang, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1331303| Mfr #: NPJ126I

$1.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryNumber of Gangs: 2Item: Toggle Switch/Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331303 Mfr #: NPJ126I
Color: IvoryNumber of Gangs: 2
Item: Toggle Switch/Rocker Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: Mid SizeTamper Resistant: No
Country of Origin (subject to change): China

Description

Toggle Switch/Rocker Wall Plate, Finish Smooth, Material Nylon, Color Ivory, Number of Gangs 2, Size Mid Size, Tamper Resistant No, Weather Resistant No

Reviews