DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Toggle Switch/Rocker Plate, 2 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1016531| Mfr #: SS126

$3.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Number of Gangs: 2
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016531 Mfr #: SS126
Color: SilverNumber of Gangs: 2
Weather Resistant: NoFinish: Brushed
Item: Toggle Switch/Rocker Wall PlateSize: Standard
Material: Stainless SteelTamper Resistant: No
Country of Origin (subject to change): United States

Description

Wall Plate 2 Gang, Brushed Stainless, Switch And GFCI

Reviews