Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Toggle Switch/Rocker Plate, 2 Gang, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0348451| Mfr #: NPJ126W

$1.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 2Item: Toggle Switch/Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348451 Mfr #: NPJ126W
Color: WhiteNumber of Gangs: 2
Item: Toggle Switch/Rocker Wall PlateWeather Resistant: No
Finish: SmoothMaterial: Nylon
Size: Mid SizeTamper Resistant: No
Country of Origin (subject to change): China

Description

Toggle Switch/Rocker Wall Plate, Finish Smooth, Material Nylon, Color White, Number of Gangs 2, Size Mid Size, Tamper Resistant No, Weather Resistant No

Reviews