Toggle Swtch Lockout, Yellow., PK2

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1561646| Mfr #: HSLD

$16.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Toggle Switch Lockout
Switch Type: Toggle
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561646 Mfr #: HSLD
Item: Toggle Switch LockoutSwitch Type: Toggle
Color: YellowPadlock Shackle Max. Dia.: 5/16"
Max. Number of Padlocks: 2Country of Origin (subject to change): United States

Description

Toggle Switch Lockout, Yellow, Padlock Shackle Max. Dia. 5/16 In., Max. Number of Padlocks 2, Switch Type Toggle, Package Quantity 2

Reviews