Hubbell Wiring Device-Kellems

Trough End Rails(Pair) (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item: End Rail
  • Color: Gray
  • Width: 13 7/25 in
  • Height: 4 in
  • ADA Compliant: Yes
  • Standards: ADA Compliant
See full product details
This Product is Discontinued
Shop for all Cable Protectors
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Width 13 7/25 in
Height 4 in

Details

Item End Rail
Color Gray
ADA Compliant Yes
Standards ADA Compliant

Description

End Rail, Load Capacity 10,000 lb @ 70 Degrees F, 8,000 lb @ 120 Degrees F, Color Gray, Height 4 in, Length 2 1/2 in, Width 13 1/4 in, Standards ADA Compliant, ADA Compliant Yes

    Reviews of Hubbell Wiring Device-Kellems #HBLAT5ERA