HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Universal Aiming Mount, F/18mm Dia Sensor

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1751574| Mfr #: UB18E

$39.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Extended Base Universal Aiming Proximity Sensor Mount
Material: Nylon
For Use With: 18mm Dia. Proximity Sensor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751574 Mfr #: UB18E
Item: Extended Base Universal Aiming Proximity Sensor MountMaterial: Nylon
For Use With: 18mm Dia. Proximity SensorCountry of Origin (subject to change): United States

Description

Extended Base Universal Aiming Proximity Sensor Mount, Material Nylon, For Use With 18mm Dia. Proximity Sensor

Reviews