Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

USB Charger Receptacle, 2 Ports, 2 Poles

  • Zoro #: G3953472
  • Mfr #: USB15A5

$33.14

Details
  • HP: 1/2
  • Item - Plugs and Receptacles: USB Charger Receptacle
  • Number of Wires: 3
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #USB15A5 Specifications

  • Zoro #: G3953472
  • Mfr #: USB15A5
HP: 1/2 Item - Plugs and Receptacles: USB Charger Receptacle
Number of Wires: 3 Amps - Plugs and Receptacles: 15
Phase: 1 NEMA Receptacle Configuration - Plugs and Receptacles: 5-15R
Application Environment: Commercial Mounting Type - Plugs and Receptacles: Flush
Standards: cULus USB Connector: Type A
Item: USB Charger Receptacle Number of Poles: 2
Outlet Type - Plugs and Receptacles: Decorator Duplex Weather Resistant - Plugs and Receptacles: No
Wiring Method - Plugs and Receptacles: Back and Side USB Charging Capacity: 5.0A @ 5VDC
Voltage - Plugs and Receptacles: 125VAC Tamper Resistance: Yes
Power Indicator: Yes Material of Construction: Nylon
Color - Plugs and Receptacles: Brown Number of USB Ports: 2
Country of Origin (subject to change): China

Description

The standard straight blade plug has two blades (or prongs) and a ground plug to help prevent shocks. Product specs for this USB Charger Receptacle include the following: PHASE: 1, NUMBER OF POLES: 2, NUMBER OF WIRES: 3

Reviews of Hubbell Wiring Device-Kellems #USB15A5