Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

USB Charger Receptacle, 2 Ports, 2 Poles

  • Zoro #: G5845590
  • Mfr #: USB15C5W

$37.41

Details
  • USB Connector: Type C
  • Mounting Type - Plugs and Receptacles: Flush
  • Standards: cULus
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #USB15C5W Specifications

  • Zoro #: G5845590
  • Mfr #: USB15C5W
USB Connector: Type C Mounting Type - Plugs and Receptacles: Flush
Standards: cULus Power Indicator: Yes
Voltage - Plugs and Receptacles: 125VAC Wiring Method - Plugs and Receptacles: Back and Side
Material of Construction: Nylon Amps - Plugs and Receptacles: 15
Phase: 1 Number of Wires: 3
Item - Plugs and Receptacles: USB Charger Receptacle Tamper Resistance: Yes
NEMA Receptacle Configuration - Plugs and Receptacles: 5-15R USB Charging Capacity: 5.0A @ 5VDC
Number of Poles: 2 Application Environment: Commercial
Color - Plugs and Receptacles: White Weather Resistant - Plugs and Receptacles: No
Item: USB Charger Receptacle Outlet Type - Plugs and Receptacles: Decorator Duplex
HP: 1/2 Number of USB Ports: 2
Country of Origin (subject to change): China

Description

The standard straight blade plug has two blades (or prongs) and a ground plug to help prevent shocks. This USB Charger Receptacle includes characteristics like: PHASE: 1, NUMBER OF POLES: 2, NUMBER OF WIRES: 3

Reviews of Hubbell Wiring Device-Kellems #USB15C5W