Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

USB Charger Receptacle, 2 Ports, 2 Poles

  • Zoro #: G5866082
  • Mfr #: USB20AC5I

$39.56

Details
  • Outlet Type - Plugs and Receptacles: Decorator Duplex
  • Phase: 1
  • Amps - Plugs and Receptacles: 20
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #USB20AC5I Specifications

  • Zoro #: G5866082
  • Mfr #: USB20AC5I
Outlet Type - Plugs and Receptacles: Decorator Duplex Phase: 1
Amps - Plugs and Receptacles: 20 Tamper Resistance: Yes
USB Charging Capacity: 5.0A @ 5VDC Application Environment: Commercial
Color - Plugs and Receptacles: Ivory Item: USB Charger Receptacle
Standards: cULus NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
Mounting Type - Plugs and Receptacles: Flush HP: 1
Weather Resistant - Plugs and Receptacles: No Amps - Plugs and Receptacles: 20
Number of Wires: 3 Number of USB Ports: 2
Number of Poles: 2 Material of Construction: Nylon
Item - Plugs and Receptacles: USB Charger Receptacle USB Connector: Type A and C
Voltage - Plugs and Receptacles: 125VAC Power Indicator: Yes
Wiring Method - Plugs and Receptacles: Back and Side Country of Origin (subject to change): China

Description

USB Charger Receptacle, Commercial Application Environment, USB Charging Capacity 5.0A @ 5VDC, Amps - Plugs and Receptacles 20, Number of USB Ports 2, USB Connector Type A and C, Tamper Resistance Yes, Wiring Method - Plugs and Receptacles Back and Side, Color - Plugs and Receptacles Ivory, USB, Mounting Type - Plugs and Receptacles Flush, 125VAC, 5-20R, Decorator Duplex, Power Indicator Yes, Weather Resistant - Plugs and Receptacles No, Number of Poles 2, Number of Wires 3, Phase 1, HP 1

Reviews of Hubbell Wiring Device-Kellems #USB20AC5I