Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

USB Charger Receptacle, 2 Ports, 2 Poles

  • Zoro #: G5770261
  • Mfr #: USB20C5W

$39.44

Details
  • USB Connector: Type C
  • Application Environment: Commercial
  • HP: 1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #USB20C5W Specifications

  • Zoro #: G5770261
  • Mfr #: USB20C5W
USB Connector: Type C Application Environment: Commercial
HP: 1 Amps - Plugs and Receptacles: 20
Wiring Method - Plugs and Receptacles: Back and Side Number of Wires: 3
Item: USB Charger Receptacle Outlet Type - Plugs and Receptacles: Decorator Duplex
Standards: cULus Voltage - Plugs and Receptacles: 125VAC
Mounting Type - Plugs and Receptacles: Flush Amps - Plugs and Receptacles: 20
Number of Poles: 2 Color - Plugs and Receptacles: White
Item - Plugs and Receptacles: USB Charger Receptacle Phase: 1
Tamper Resistance: Yes USB Charging Capacity: 5.0A @ 5VDC
Material of Construction: Nylon Number of USB Ports: 2
Weather Resistant - Plugs and Receptacles: No NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
Power Indicator: Yes Country of Origin (subject to change): China

Description

Straight blade receptacle is the technical term for the wall socket you plug an electrical device into, so it can function at peak efficiency. Here is some additional information about this USB Charger Receptacle : PHASE: 1, NUMBER OF POLES: 2, NUMBER OF WIRES: 3

Reviews of Hubbell Wiring Device-Kellems #USB20C5W