October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

20A Duplex USB Charge Receptacle 125VAC 5-20R BK

  • Zoro #: G8576321
  • Mfr #: USB4BK

$31.59

Details
  • Weather Resistant - Plugs and Receptacles: No
  • Item: USB Charger Receptacle
  • NEMA Configuration: 5-20R
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #USB4BK Specifications

  • Zoro #: G8576321
  • Mfr #: USB4BK
Weather Resistant - Plugs and Receptacles: No Item: USB Charger Receptacle
NEMA Configuration: 5-20R Voltage: 125VAC
Amps - Plugs and Receptacles: 20 NEMA Receptacle Configuration - Plugs and Receptacles: Non-NEMA
Item - Plugs and Receptacles: Receptacle Mounting Type - Plugs and Receptacles: Flush
Wiring Method - Plugs and Receptacles: Back and Side Voltage - Plugs and Receptacles: 125VAC
Number of Poles: 2 Standards: cETLus Listed to UL 1310
Color: Black Phase: 1
Power Indicator: No Material of Construction: Nylon
Amps - Plugs and Receptacles: 20 Number of USB Ports: 4
Outlet Type - Plugs and Receptacles: USB Only Tamper Resistance: Yes
USB Charging Capacity: 5.0A @ 5VDC USB Connector: Type A
Special Features: Green Power Enabled, Port Door Switch Shuts Off Power When Not In Use Amps: 20
Wiring Method: Back and Side Color - Plugs and Receptacles: Black
Application Environment: Commercial Number of Wires: 3
Country of Origin (subject to change): China

Description

In addition to straight blade receptacles, Zoro also has a wide selection of electrical wall plates, wall switches, and locking receptacles to choose from. Take a look at the features for Hubbell Wiring Device-Kellems USB Charger Receptacle. Color: Black, Voltage: 125VAC, Amps: 20.

Reviews of Hubbell Wiring Device-Kellems #USB4BK