Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

20A Duplex USB Charge Receptacle 125VAC 5-20R IV

  • Zoro #: G8576355
  • Mfr #: USB4I

$44.21

Details
  • USB Charging Capacity: 5.0A @ 5VDC
  • Number of USB Ports: 4
  • USB Connector: Type A
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #USB4I Specifications

  • Zoro #: G8576355
  • Mfr #: USB4I
USB Charging Capacity: 5.0A @ 5VDC Number of USB Ports: 4
USB Connector: Type A Wiring Method - Plugs and Receptacles: Back and Side
Amps: 20 Application Environment: Commercial
Number of Poles: 2 Mounting Type - Plugs and Receptacles: Flush
Weather Resistant - Plugs and Receptacles: No Material of Construction: Nylon
Item - Plugs and Receptacles: Receptacle NEMA Configuration: 5-20R
Color: Ivory Voltage - Plugs and Receptacles: 125VAC
NEMA Receptacle Configuration - Plugs and Receptacles: Non-NEMA Color - Plugs and Receptacles: Ivory
Outlet Type - Plugs and Receptacles: USB Only Voltage: 125VAC
Special Features: Green Power Enabled, Port Door Switch Shuts Off Power When Not In Use Item: USB Charger Receptacle
Phase: 1 Tamper Resistance: Yes
Number of Wires: 3 Power Indicator: No
Amps - Plugs and Receptacles: 20 Wiring Method: Back and Side
Amps - Plugs and Receptacles: 20 Standards: cETLus Listed to UL 1310
Country of Origin (subject to change): China

Description

Straight blade receptacle is the technical term for the wall socket you plug an electrical device into, so it can function at peak efficiency. Here is some additional information about Hubbell Wiring Device-Kellems USB Charger Receptacle. Color: Ivory, Voltage: 125VAC, Amps: 20.

Reviews of Hubbell Wiring Device-Kellems #USB4I