KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Switch, 1-Pole, 120V, 15A, Ivory, Toggle

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1352495| Mfr #: RS115I

$1.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Style: Toggle
Rated HP: 1/2
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352495 Mfr #: RS115I
Switch Style: ToggleRated HP: 1/2
Color: IvoryApplication Environment: General Purpose
Locking: NoWiring Method: Push and Side
Switch Function: MaintainedItem: Wall Switch
Antimicrobial: NoVoltage AC: 120
Amps AC: 15Switch Type: 1-Pole
Standards: UL/CSACountry of Origin (subject to change): China

Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120, Rated HP 1/2, Wiring Method Push and Side, Color Ivory, General Purpose Application Environment, Antimicrobial No, Standards UL/CSA

Reviews