Wall Switch, 1-Pole, 120V, 15A, White, Toggle

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1231194| Mfr #: RS115W

$1.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1231194 Mfr #: RS115W
Antimicrobial: NoItem: Wall Switch
Amps AC: 15Application Environment: General Purpose
Switch Style: ToggleVoltage AC: 120
Locking: NoWiring Method: Push and Side
Standards: UL/CSASwitch Type: 1-Pole
Switch Function: MaintainedRated HP: 1/2
Color: WhiteCountry of Origin (subject to change): China

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120, Rated HP 1/2, Wiring Method Push and Side, Color White, General Purpose Application Environment, Antimicrobial No, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.