Wall Switch, 1-Pole, Side, 120/277V, 20A, Brn

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0408317| Mfr #: CS120

$5.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408317 Mfr #: CS120
Switch Function: MaintainedAntimicrobial: No
Voltage AC: 120 to 277Switch Style: Toggle
Item: Wall SwitchLocking: No
Amps AC: 20Application Environment: Commercial Environments
Wiring Method: SideStandards: NEMA WD1, UL20
Switch Type: 1-PoleRated HP: 1
Color: BROWNCountry of Origin (subject to change): China

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Side, Color Brown, Commercial Environments Application Environment, Antimicrobial No, Standards NEMA WD1, UL20

Product Reviews

Save 15%. Sign up for Z-mail.