Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

Wall Switch, 20A, White, 1 HP, 1-Pole Switch

Hubbell Wiring Device-Kellems Wall Switch, 20A, White, 1 HP, 1-Pole Switch CSB120W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.31
  • Item: Wall Switch
  • Switch Type: 1-Pole
  • Switch Style: Toggle
See full product details
Orders over $75 ship free.
Total: $6.31

Hubbell Wiring Device-Kellems #CSB120W Specifications

  • Item: Wall Switch
  • Switch Type: 1-Pole
  • Switch Style: Toggle
  • Amps AC: 20 A
  • Color: White
  • Voltage AC: 120 to 277
  • Locking: No
  • Switch Function: Maintained
  • Wiring Method: Back and Side
  • Application Environment: Commercial
  • Standards: UL/CSA
  • Description/Special Features: Quiet Switch
  • Rated HP: 1
  • Antimicrobial: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20 A, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color White, Commercial Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA

Reviews of Hubbell Wiring Device-Kellems #CSB120W