Wall Switch, 3-Way, 120/277V, 15A, Wht, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1832555| Mfr #: 1203W

$3.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1832555 Mfr #: 1203W
Antimicrobial: NoItem: Wall Switch
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideStandards: UL FS/CSA
Switch Type: 3-WaySwitch Function: Maintained
Rated HP: 1/2Color: WHITE
Amps AC: 15Application Environment: Industrial Environments
Switch Style: ToggleCountry of Origin (subject to change): China

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Standards UL FS/CSA

Product Reviews