Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1902092| Mfr #: 1223W

$4.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1902092 Mfr #: 1223W
Antimicrobial: NoItem: Wall Switch
Application Environment: Industrial EnvironmentsSwitch Style: Toggle
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideSwitch Type: 3-Way
Switch Function: MaintainedRated HP: 1
Color: WhiteAmps AC: 20
Country of Origin (subject to change): China

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No

Product Reviews

Save 15%. Sign up for Z-mail.