Wall Switch, 3-Way, 120V, 15A, Ivory, Rocker


$12.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1354841 Mfr #: RSD315I
Antimicrobial: NoItem: Wall Switch
Wiring Method: Push, Side and BackStandards: UL/CSA
Switch Type: 3-WaySwitch Function: Maintained
Rated HP: 1/2Color: Ivory
Amps AC: 15Application Environment: General Purpose
Switch Style: RockerVoltage AC: 120
Locking: NoCountry of Origin (subject to change): China

Product Description

Wall Switch, 3-Way, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120, Rated HP 1/2, Wiring Method Push, Side and Back, Color Ivory, General Purpose Application Environment, Antimicrobial No, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.