BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wall Switch, 3-Way, 120V, 15A, White, Rocker

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1934326| Mfr #: RSD315W

$9.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: 3-WayStandards: UL/CSAItem: Wall Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934326 Mfr #: RSD315W
Switch Type: 3-WayStandards: UL/CSA
Item: Wall SwitchWiring Method: Push, Side and Back
Locking: NoRated HP: 1/2
Antimicrobial: NoColor: White
Switch Function: MaintainedSwitch Style: Rocker
Voltage AC: 120Amps AC: 15
Application Environment: General PurposeCountry of Origin (subject to change): China

Description

Wall Switch, 3-Way, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120, Rated HP 1/2, Wiring Method Push, Side and Back, Color White, General Purpose Application Environment, Antimicrobial No, Standards UL/CSA

Reviews