KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Switch, 3-Way, 120V, 15A, White, Toggle

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1659445| Mfr #: RS315W

$2.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wiring Method: Push and Side
Amps AC: 15
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659445 Mfr #: RS315W
Wiring Method: Push and SideAmps AC: 15
Antimicrobial: NoSwitch Style: Toggle
Color: WhiteRated HP: 1/2
Locking: NoSwitch Function: Maintained
Switch Type: 3-WayVoltage AC: 120
Item: Wall SwitchStandards: UL/CSA
Application Environment: General PurposeCountry of Origin (subject to change): China

Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120, Rated HP 1/2, Wiring Method Push and Side, Color White, General Purpose Application Environment, Antimicrobial No, Standards UL/CSA

Reviews